Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3248416

MPN #: DSB108

Quantum® Storage Systems Bin Divider For QSB108, Black, Pack of 50

Product Description
The DSB108 divider is used to create compartments in Quantum® Storage's tough, high density shelf bins.

Features:
  • Creation of compartments allows for stored items to be sorted and separated
  • Divider is fitted securely into bin
  • Horizontally fitted across bins when being installed
  • Uniquely designed to allow for easy part labelling using individual label slots
  • Labels allow for easier identification of stored products
  • Each bin can accommodate up to seven dividers at a time


PRICE
$60.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7 in
Depth1/4 in
Height4 in

Product Details

Assembly RequiredNo
TypeBin Divider
MaterialTPP-40
Package Quantity50
ColorBlack
Manufacturers Part NumberDSB108
Accessory TypeDivider
BrandQuantum Storage Systems