Features:
- Chrome finish
- 110 lb. load capacity
- Highly adjustable
- Provides high visibility
Weights & Dimensions
| Width | 48 in |
| Depth | 14 in |
| Height | 9 in |
Product Details
| Finish | Chrome |
| Material | Carbon Steel |
| Color | Silver |
| Manufacturers Part Number | 1448BC |
| Brand | Quantum Storage Systems |