Features:
- 110 lb. load capacity
- Ensures product visibility
- Can be adjusted when the need arises
- Optional adjustable 209DC dividers allow for partitioning of products (sold separately)
Weights & Dimensions
| Width | 36 in |
| Depth | 20 in |
| Height | 9 in |
Product Details
| Finish | Chrome |
| Material | Carbon Steel |
| Color | Silver |
| Manufacturers Part Number | 2036BC |
| Brand | Quantum Storage Systems |