Features:
- A Height Of 54"
- Shipping Weight Of 3 Lb
- Chrome Finish
- 1 Leveling Leg Which Is Not To Be Used In Conjunction With Stem Casters
Weights & Dimensions
| Width | 1 in |
| Depth | 1 in |
| Height | 54 in |
Product Details
| Type | Mobile / Stationary |
| Finish | Chrome |
| Material | Steel |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | P54C |
| Brand | Quantum Storage Systems |