Laboratory Filtration
Type
Retention
Brand
Diameter
Material
Capacity
Color
Price
Related Products
The EDU™ Series Ductless Demonstration Ductless Fume Hoods are designed for individual and group applications where clear front, side and rear walls permit 360° visibility. The high efficiency Carbon filtration and air management fume hood system protects both the user and the classroom environment from hazardous vapors generated on and above the work surface. The EDU™ Series fume hood units are mounted on heavy duty transfer carts and are sized to fit through standard doorways for easy transportation from lab to lab. Filters sold separately. ASTM-001 GP Plus filter for ...
Features: Easy-to-read molded graduations marks on bottle top filter Bold easy-to-read printed membrane and pore size for easy identification Curved bottle design for easy handling Printed lot number and expiration date on every bottle top Improved filter support provides faster flow rates Angled hose barb adapter fits three size hose diameters and prevents the filter from tipping Polyethersulfone (PES) membrane is for high flow and low binding 0.22µm PES membrane is the first choice for sterile filtration of cell culture media Filter Systems include bottle top filter and solution ...
500mL Filters feature expanded 90mm diameter membrane to increase flow and reduce clogs for faster filtration Easy-to-read molded graduations marks on bottle top filter Bold easy-to-read printed membrane and pore size for easy identification Printed lot number and expiration date on every bottle top Improved filter support provides faster flow rates Angled hose barb adapter fits three size hose diameters and prevents the filter from tipping Polyethersulfone (PES) membrane is for high flow and low binding 0.22µm PES membrane is the first choice for sterile filtration of cell culture ...
Features: Easy-to-read molded graduations marks on bottle top filter Bold easy-to-read printed membrane and pore size for easy identification Curved bottle design for easy handling Printed lot number and expiration date on every bottle top Improved filter support provides faster flow rates Angled hose barb adapter fits three size hose diameters and prevents the filter from tipping Polyethersulfone (PES) membrane is for high flow and low binding 0.45µm PES membrane ideal for solution clarification Filter Systems include bottle top filter and solution bottle with cap
500mL Filters feature expanded 90mm diameter membrane to increase flow and reduce clogs for faster filtration Easy-to-read molded graduations marks on bottle top filter Bold easy-to-read printed membrane and pore size for easy identification Curved bottle design for easy handling Printed lot number and expiration date on every bottle top Improved filter support provides faster flow rates Angled hose barb adapter fits three size hose diameters and prevents the filter from tipping Polyethersulfone (PES) membrane is for high flow and low binding 0.10µm PES membrane ideal for mycoplasma ...