Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB298721

Global Industrial™ Quick-Adjust Trailer Stabilizing Jack Stand, 100,000 Lb. Static Capacity

Product Description
✓ 100,000 lb. static & lifting capacity
✓ 38-1/4" to 52-1/4" height adjustment
✓ Self-actuating piston adjusts height fast & easy

Designed for operation at docking stations, warehouses, and parking lots, the Global Industrial™ Quick-Adjust Trailer Stabilizing Jack Stand helps prevent semi-trailers from upending when they are not connected to a tractor during loading and unloading operations. This innovative material handling solution features a patented design and is engineered to easily set in place. (The wheels simply roll under the nose of the trailer and unlocks the restraint.) Angled handles allow the unit to be tilted and repositioned like a hand truck for convenient use. Meets OSHA 1910.178(k)(3) requirements. Limited 1-Year Warranty. Patented.

  • Two large 16"D solid rubber wheels
  • Self-actuating piston adjusts height faster than hand-crank models
  • 16" base provides maximum rigidity
  • No assembly required
  • PRICE
    $629.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Lowered Height38-1/4 in
    Raised Height52-1/4 in
    Weight Capacity100000 lbs
    Weight159.8 lbs
    Wheel Diameter15 in

    Product Details

    Assembly RequiredNo
    TypeStabilizing
    ColorYellow
    Wheel TypeSolid
    Adjustment TypeHydraulic
    Handle TypeEgronomic
    MaterialSteel
    BrandGlobal Industrial

    Warranty

    Warranty1 Year