Features:
- Incremental height adjustment for precise lifting and lowering
- Solid cast iron construction
- Full lever mechanical operation is easy to use
- Heavy-duty ratchet operating lever provides maximum leverage
Weights & Dimensions
| Length | 9-1/2 in |
| Width | 4 in |
| Height | 48-1/8 in |
| Lowered Height | 6 in |
| Raised Height | 42 in |
| Weight Capacity | 7000 lbs |
| Weight | 28 lbs |
| Lifting Capacity | 7000 lbs |
Product Details
| Assembly Required | No |
| Type | Stabilizing/Leveling |
| Color | Red |
| Adjustment Type | Ratchet |
| Handle Type | Sidewind |
| Material | Cast Iron |
| Manufacturers Part Number | HDFJ-48 |
| Brand | Vestil |
Warranty
| Warranty | 90 Days |