Vestil Steel Basement Floor Jack, 6863 lb. Capacity, 31 to 48"H
Write a Review
|
Questions & Answers (0)
Product Description
This basement floor jack provides extra support for leveling and stabilizing floor beams and joists during construction and repairs. Telescopic style with removable pins lets you properly position the brace for better leveling. Includes locking pins and turning bar for easy height adjustment. Rugged all welded steel construction with red oxide finish for optimal durability.
PRICE
$85.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 3-1/2 in |
| Height | 48 in |
| Lowered Height | 31 in |
| Raised Height | 48 in |
| Weight Capacity | 6863 lbs |
| Weight | 14 lbs |
| Lifting Capacity | 6863 lbs |
Product Details
| Assembly Required | No |
| Type | Leveling |
| Color | Red |
| Adjustment Type | Screw |
| Handle Type | Topwind |
| Material | Steel |
| Manufacturers Part Number | FJB-48 |
| Brand | Vestil |
Warranty
| Warranty | 90 Days |