Nexel
Model # :WB798255
Nexel® 4 Shelf, Poly-Z-Brite® Quick Adjust Wire Shelving Unit, Starter, 72"W x 18"D x 63"H
Write a Review
|
Questions & Answers (0)
Product Description
Nexel® Quick Adjust Poly-Z-Brite® Shelving 72"W x 18"D x 63"H
Quick Adjust Wire Shelving - Poly-Z-Brite®
Our unique patented quick adjust suspension hooks allow middle shelves to be adjusted, added or removed without disassembly or tools. Shelves simply lift off hooks and replace in seconds. Wire shelving benefits include minimal dust accumulation, excellent visibility and light, sprinkler and air penetration. Unit includes 4 posts, 2 fixed 600 lb. capacity shelves for top and bottom levels, 2 quick adjust 400 lb. capacity shelves and 8 suspension hooks. All shelves adjust at 1" increments. Clear Epoxy "Poly-Z-Brite®" finish includes a 15 Year Limited Warranty against rust and corrosion. It features NexGARD® an anti microbial agent that protects the epoxy coating from growth of bacteria, mildew and molds. Adjust in an Instant
Quick Adjust Wire Shelving - Poly-Z-Brite®
Our unique patented quick adjust suspension hooks allow middle shelves to be adjusted, added or removed without disassembly or tools. Shelves simply lift off hooks and replace in seconds. Wire shelving benefits include minimal dust accumulation, excellent visibility and light, sprinkler and air penetration. Unit includes 4 posts, 2 fixed 600 lb. capacity shelves for top and bottom levels, 2 quick adjust 400 lb. capacity shelves and 8 suspension hooks. All shelves adjust at 1" increments. Clear Epoxy "Poly-Z-Brite®" finish includes a 15 Year Limited Warranty against rust and corrosion. It features NexGARD® an anti microbial agent that protects the epoxy coating from growth of bacteria, mildew and molds. Adjust in an Instant
PRICE
$249.95
1
1
Backordered, expected around 12/08/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 18 in |
| Height | 63 in |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Shelf Type | Quick Adjust & Flat Wire |
| Shelf Capacity | 600 & 400 lbs |
| Color | Clear |
| Application | Wet/Dry |
| Finish | Poly-Z-Brite® |
| Number of Shelves | 4 |
| Material | Steel |
| Manufacturers Part Number | 18726AZ |
| Unit Type | Quick Adjust |
| Brand | Nexel |
Warranty
| Warranty | 15 Year Limited |
Compliance & Certifications
| Certifications | NSF |