Dolav USA® KITBIN Solid Wall Bulk Container Removable Walls,48"L x 40"W x 28"H,1320 lb.Cap,Gray
Write a Review
|
Questions & Answers (0)
Product Description
The Dolav USA® KITBIN is a flexible, reusable bulk-container system designed to accommodate changing storage and material-handling requirements. The system consists of a pallet base and four independent sidewall panels that fit together to create a strong, durable container. Its unique interlocking mechanism secures each side panel around the pallet base, providing added strength and stability while allowing the container to be disassembled for space-efficient storage when not in use.
For applications requiring additional height and capacity, the sidewall panels can be stacked up to three levels high. This modular design allows the KITBIN to be configured in heights ranging from approximately 28.1 to 72.6 inches, providing one adaptable container system for handling loads of varying sizes. With four-way forklift entry, the KITBIN provides a flexible material-handling solution for automotive, manufacturing, food-processing, agricultural and logistics applications. Bases can be used as pallets without sides.
For applications requiring additional height and capacity, the sidewall panels can be stacked up to three levels high. This modular design allows the KITBIN to be configured in heights ranging from approximately 28.1 to 72.6 inches, providing one adaptable container system for handling loads of varying sizes. With four-way forklift entry, the KITBIN provides a flexible material-handling solution for automotive, manufacturing, food-processing, agricultural and logistics applications. Bases can be used as pallets without sides.
PRICE
$595.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 40 in |
| Height | 28 in |
| Size (L x W x H) | 48 x 40 x 28 in |
| Inside Length | 43-15/16 in |
| Inside Width | 36 in |
| Inside Height | 22-1/4 in |
| Stacked Weight Capacity | 6,660 lbs |
| Weight Capacity | 1320 lbs |
Product Details
| Type | Pallet Container |
| Color | Gray |
| Fork Entry | 4-Way |
| Style | Structural Foam Plastic Walls & Base |
| Lid | No |
| Capacity | 20 ft³ |
| Material | High Density Polyethylene |
| Casters Included | No |
| Wall Type | Solid |
| Manufacturers Part Number | 14000000-104- |
| Stack and/or Nest | Stack |
| Brand | Dolav USA |