Dolav USA® Solid Wall Bulk Container, Short Side Runners,48"L x 40"W x 31"H, 1500 lb Cap, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Dolav USA® MACX solid wall bin with short side runners is a high-performance, reusable bulk container engineered for long-term durability in the toughest agricultural, food-processing and industrial environments. Molded from structural-foam HDPE, it delivers exceptional impact resistance and load strength while maintaining a lighter footprint than traditional alternatives. Built to withstand repeated forklift handling, high stacking loads and constant reuse, the MACX Bin resists corrosion, cracking, warping, moisture absorption and environmental wear. Its seamless, non-porous construction supports hygienic operations and fast wash-down, while UV-stabilized materials ensure reliable performance indoors or outdoors across extreme temperature ranges from -40°F to 140°F. 4-way fok entry and stackable up to 10 bins high with patented interlocking corners.Bases can be used as pallets without sides.
PRICE
$395.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 40 in |
| Height | 31 in |
| Size (L x W x H) | 48 x 40 x 31 in |
| Inside Length | 45 in |
| Inside Width | 36-3/4 in |
| Inside Height | 25-3/4 in |
| Stacked Weight Capacity | 14,000 lbs |
| Weight Capacity | 1500 lbs |
| Weight | 92 lbs |
Product Details
| Assembly Required | No |
| Material | High Density Polyethylene |
| Wall Type | Solid |
| Manufacturers Part Number | M013000-112 |
| Brand | Dolav USA |
| Type | Pallet Container |
| Color | Black |
| Series | MACX Solid |
| Fork Entry | 4-Way |
| Style | (3) Short Side Runners |
| Lid | No |
| Capacity | 24.6 ft³ |
| Casters Included | No |
| Package Quantity | 1 |
| Stack and/or Nest | Stack |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | FDA/USDA |