Cortech USA Barracuda Property Box, 3 Cu. Ft. Cap., 28-1/4"L x 18"W x 12-1/2"H, Gray, Polypropylene
Write a Review
|
Questions & Answers (0)
Product Description
The Barracuda Box will stand up to just about anything. Made of an impact resistant polypropelene. The Boxes can be stacked or nested inside of other boxes. Each box has a Box ID number molded in and all our products pass CAL 133 flammability tests.
PRICE
$99.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28-1/4 in |
| Width | 18 in |
| Height | 12-1/2 in |
| Size (L x W x H) | 28-1/4 x 18 x 12-1/2 in |
Product Details
| Type | Storage Tote |
| Made in the USA | Yes |
| Material | Polypropylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 8568P |
| Stack and/or Nest | Stack & Nest |
| For Use With | 3825P |
| Brand | Cortech USA |