Features:
- Bent design for optimal load positioning
- Forks are 3.5" from floor when fully lowered
- Quick-change attachment (no tools required)
Weights & Dimensions
| Length | 18 in |
| Width | 21 in |
| Height | 4 in |
| Weight | 12.5 lbs |
Product Details
| Assembly Required | No |
| Type | Fork Attachment |
| Material | Steel |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | 536044 |
| Brand | Magliner |
Warranty
| Warranty | 1 Year |