Justrite® Tool Tray Attachment For 2 Cylinder Hand Trucks
Write a Review
|
Questions & Answers (0)
Product Description
Tool Tray Attachment for All Justrite®ty 2 Cylinder Hand Trucks
Tool tray capable of holding complete oxyacetylene welding kit. Attaches to all Justrite®ty two cylinder hand truck models. Fully Welded. Powder coated for durability. Tool Tray size 5 x 5 x 20 inches.
Tool tray capable of holding complete oxyacetylene welding kit. Attaches to all Justrite®ty two cylinder hand truck models. Fully Welded. Powder coated for durability. Tool Tray size 5 x 5 x 20 inches.
PRICE
$109.21
1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 20 in |
| Height | 8 in |
| Weight | 10 lbs |
Product Details
| Assembly Required | No |
| Capacity | 2 Cylinders |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 35388 |
| Brand | Justrite |