Flextur Quick Change Fixture Table, 72"L x 36"W x 35"H
Write a Review
|
Questions & Answers (0)
Product Description
Flextur72" x 36" Quick-Change Fixture Table for use with Flextur Cobot Docking Station and 72" x 36" Flextur Quick-Change Fixture Plate for faster change over and accurate fixture placement. This Quick-Change Table assists in creating an extremely accurate, efficient, safe, and highly productive cobot welding solution.
PRICE
$14,999.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 |
| Width | 36 in |
| Height | 35 in |
| Weight | 860 lbs |
Product Details
| Type | Stationary Cobot Welding Table |
| Surface Type | Solid |
| Package Quantity | 1 |
| Manufacturers Part Number | 71500063 |
| Brand | Flextur |
Warranty
| Warranty | 1 yr |