Flextur Quick Change Fixture Table, 36"L x 36"W x 35"H
Write a Review
|
Questions & Answers (0)
Product Description
Flextur 36" x 36" Quick-Change Fixture Table is designed for use with the Flextur Cobot Docking Station and 36" x 36" Flextur Quick-Change Fixture Plate, allowing for faster changeovers and precise fixture placement. This Quick-Change Table enhances the system's accuracy, efficiency, safety, and overall productivity for cobot welding solutions.
PRICE
$9,499.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 |
| Width | 36 in |
| Height | 35 in |
| Weight | 610 lbs |
Product Details
| Type | Stationary Cobot Welding Table |
| Surface Type | Hole Grid |
| Package Quantity | 1 |
| Manufacturers Part Number | 71500061 |
| Brand | Flextur |
Warranty
| Warranty | 1 yr |