Features:
- Compatible with BILZ system
- Does not have through spindle coolant capability
- Tap Shank Compression: 0.3543
- Tap Capacity: M3-M12, 0-9/16, 1/8 NPT
Model # :WBB610774
MPN #: 3-338-419
Weights & Dimensions
| Shank Diameter | 0.110 - 0.472 in |
| Dimension L | 2.972" |
| Size | #1 |
| Taper | CAT40 |
| Chuck Size | #1 in |
| Dimension D | 1.3" |
Product Details
| Type | Integral Shank Tension & Compression |
| Description | Tap Holder |
| Manufacturers Part Number | 3-338-419 |