Features
- Used in agriculture, construction, forestry & transportation
- Agricultural, construction & industrial applications
- Steel Product Features RoHS Compliant plated surfaces (silver in appearance)
Product Details
| Style | S71-15 |
| Connector Type A x B | ISO Male Tip X 3/4" -16 O ring Boss Thread |
| Description | Quick Coupler |
| Working Pressure Rating | 3000 psi |
| Manufacturers Part Number | 39041070 |
| Connection A | ISO Male Tip |
| Connection B | 3/4"-16 O ring Boss Thread |
| Brand | Apache Hose & Belting |
Compliance & Certifications
| Certifications | Steel |