Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Hose & Belting

Model # :WBB875579

MPN #: 39041235

Apache Hydraulic Quick Coupler 39041235, 1/2" Body Coupler Set (Ball) 1/2"FNPT

Product Description
Quick Disconnect Coupler allows easy connection and disconnect; style S40.4 for agricultural, construction, and industrial applications.

Features

  • Widely used wherever the ease and convenience of one-hand connection or disconnection is desired
  • It is orignal equipment on a wide variety of agricultural and mobile equipment
For Use In

  • Agricultural, construction & industrial applications
Construction

  • Steel Product Features RoHS Compliant plated surfaces (silver in appearance)


PRICE
$74.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleS40-4
Connector Type A x BFemale Body Half X Male Tip Half
DescriptionQuick Coupler
Working Pressure Rating3000 psi
Manufacturers Part Number39041235
Connection AS45-4 1/2" Female Body Half
Connection BS71-4 Male Tip Half with 1/2" Female Pipe Thread
BrandApache Hose & Belting

Compliance & Certifications

CertificationsSteel