Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Quick Dam Bucket Kit 12in x 4ft (5)

Model #: WBB3091703

MPN #: QDGG1248-5

Quick Dam Bucket Kit 12in x 4ft (5)

|
Questions & Answers (0)
PRICE
$96.95
was $100.00
Save $3.05 (3%)
Usually ships in 3 to 6 days
Quick Dam Flood Barriers absorb, contain & divert problem flood water. Activates when wet, no sand needed. Inner absorbent turns to gel & creates a barrier.Grows to full size in minutes, 3.5in high - stack as needed. Activates when wet, no sand needed. Grows to full size in minutes, 3.5in high - stack as needed. Compact, lightweight & quick & easy to deploy. Grows when wet & shrinks while evaporating, so keep reusing for months. Not for use with salt water, lime or calcium- causes chemical reaction that deflates bag.