Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
UltraTech

Model # :WBB666774

MPN #: 9208

UltraTech 9208 Ultra-Drain Markers®, 25 Markers and Adhesive

Product Description

The Ultra-Drain Markers® help to educate and/or remind citizens that drains flow directly into waterways. They provide a visual "warning sign" to help inform and educate the public that anything that is poured/dropped into the drain will go into waterways untreated. They install quickly and easily using permanent adhesive which is cleaner and more environmentally friendly than paint and stencils. Ultra-Drain Markers® are designed for long life- heavy-duty plastic construction is scratch-resistant and will not rust or corrode. Helps comply with NPDES, 40 CFR 122.26 (1999) when used as Best Management Practice in Storm Water Pollution Prevention Plans. Includes 25 markers and adhesive and are 3-7/8" dia. Made in the USA.

PRICE
$239.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-7/8 in
Width3-7/8 in
Weight3 lbs
Diameter3.9 in

Product Details

Assembly RequiredNo
TypeDrain Marker
ColorBlue
SeriesUltra-Drain Markers®
Drain TypeDrain Marker
Country of OriginUNITED STATES
ReusableNo
MaterialThermal-Plastic Tape
DescriptionUltra-Drain Markers®
Package Quantity25
Manufacturers Part Number9208
Installation TypePermanent Adhesive
ShapeRound
BrandUltraTech

Compliance & Certifications

Certifications40 CFR 122.26