Flex Quick Eject Hex Impact Driver Bare Tool w/ Multi-Mode, 24V
Write a Review
|
Questions & Answers (0)
Product Description
The FLEX 24V 1/4" Quick Eject Hex Impact Driver with Multi-Mode delivers unrivalled power for the toughest fastening applications. Take control with three speed modes that let you adapt to the application at hand. Work with complete confidence and enhanced capabilities, including self-tapping screw modes that prevent over-tightening and strippage. Switch gears fast with the quick eject collet for easy, one-handed bit changes. Built-in LED lighting keeps you on the mark. All this dependability is built on the FLEX Advantage of unmatched battery power, runtime, and faster charging (battery and charger sold separately). Protected by the FLEX Founders Limited Lifetime Warranty when registered within 30 days of purchase at registermyFLEX.com through December 31, 2022.
CLEARANCE PRICE
$159.00was $189.95
Save $30.95 (16%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-7/16 |
| Weight | 3 lbs |
| Torque | 2500 in-lbs lb-in |
Product Details
| Battery Type | Lithium-Ion |
| Type | Impact Driver |
| Anvil Type | 1/4" Hex |
| Kit | Bare Tool |
| Batteries Included | No |
| Style | Bare Tool |
| LED Light | Yes |
| Voltage | 24 V |
| Number of Chargers Included | 0 |
| Manufacturers Part Number | FX1371A-Z |
| Brand | FLEX |
| Speed | 0-1900/2700/4000 ft/min |