This 20V MAX Compact Brushless Impact Driver is only 5.1 in. front to back, and features a high performance brushless motor that delivers 1700 in-lbs of torque and 3 LED lights to provide optimum illumination in dark spaces as you work. For increased comfort, the handle features an ergonomic design for balance and easier Tool control along with a removable belt hook. Backed by a DEWALT 3-year limited warranty so you can buy with confidence. Battery and charger sold separately.
DeWalt® 20V MAX Brushless Compact 1/4" Impact Driver Bare Tool Only
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 5.1 |
| Weight | 2 lbs |
| Torque | 1700 lb-in |
Product Details
| Battery Type | Lithium-Ion |
| Max RPM | 2800 rpm |
| Type | Cordless |
| Color | Yellow |
| Anvil Type | 1/4" Hex |
| Batteries Included | No |
| Voltage | 20 V |
| Manufacturers Part Number | DCF809B |
| BPM | 2800 |
| Brand | DeWalt |
| Speed | 0 - 3000 ft/min |
Related Products
Whether you're building a raised garden bed, installing brackets for shelving, or any number of garage projects, drive through dense woods quickly and accurately with the Skil® 20V Brushless 1/4 In. Hex Impact Driver. This cordless impact driver features a digital brushless motor that delivers up to 1,700 inch-pounds of torque and up to 3,500 IPM to drive through thick surfaces and secure larger bolts. It features two speed settings optimized for precise control or maximum power. Its 1/4-inch hex collet allows quick bit changes while the LED worklight delivers maximum visibility with both ...
The FLEX 24V 1/4" Quick Eject Hex Impact Driver with Multi-Mode delivers unrivalled power for the toughest fastening applications. Take control with three speed modes that let you adapt to the application at hand. Work with complete confidence and enhanced capabilities, including self-tapping screw modes that prevent over-tightening and strippage. Switch gears fast with the quick eject collet for easy, one-handed bit changes. Built-in LED lighting keeps you on the mark. All this dependability is built on the FLEX Advantage of unmatched battery power, runtime, and faster charging (battery ...
When jobs demand nut-busting power, the FLEX 24V High Torque Impact Wrench delivers 1150 ft-lbs. of unrelenting torque. Take control with three adaptable speed modes and do it comfortably with vibration suppression. Activate Removal Mode for extra control to extract lug nuts quickly, safely, and efficiently. Built-in LED lighting illuminates your work area. This impact wrench dominates with the FLEX Advantage: unmatched battery power, runtime, and fast charging speed to keep you going. Protected by the FLEX Founders Limited Lifetime Warranty when registered within 30 days of purchase at ...
DeWalt DCH253M2 20V Max* SDS 3 Mode Rotary Hammer Kit Features SHOCKS™ - Active Vibration Control significantly reduces vibration and increases user comfort and productivity, A Perform and Protect Feature 1.7 ft-lbs impact energy provides corded power without the cord LED worklight provides increased visibility in confined spaces Compact L-shape design allows access in tight spaces while providing optimal balance Variable speed, reversing switch delivers versatility in all applications Factory-set clutch reduces sudden, high torque reactions if bit jams 360° side handle for ...
Makita® is the innovation leader in brushless motor technology, and the 18V LXT® Lithium-Ion Oil Impulse Brushless Cordless 3-Speed Impact Driver (XST01Z) changes the game in fastening with all the speed, power and ergonomic advantages that contractors demand while significantly decreasing noise level during operation. The XST01Z (tool only) features Oil Impulse™ Technology, which utilizes oil viscosity to hydraulically drive the impact mechanism for up to 30% less noise. In addition, the 3-speed selector with Quick Shift Mode™ provides the user with precise fastening control ...