Shipping is limited to approved regions based on temperature requirements. Dalton Coatings 55 lbs. Quick Patch H2O Water Activated Asphalt Patch is a fast setting asphalt or concrete patch that gives a permanent result. Quick Patch H2O utilizes the latest technologies to deliver a VOC friendly patch that cures quickly and leaves a solid black, texturized finish. Traffic ready in 1-hour. Quick Patch H2O will not soften in hot weather like traditional patches nor will it dull or fade. Quick Patch H2O's formulation allows it to be applied without sidewalls and is perfect for driveway and parking lot minor depressions, berms, edges, aprons and of course, potholes. It even works on concrete. Product can be applied in most weather temperatures including warm temperatures as well as cold, damp weather. Quick Patch contains no harsh chemicals and is low VOC. It's the Only 100% USA sourced and made water activated patch
Features:- Water activated pothole patch for BEST pothole patch filling performance
- Outperforms other water activated patches via certified lab asphalt tests
- Quick Patch H2O remains workable at lower temps and very stable after exposure to water (competition cannot say the same)
- Seal over it in 24 hours versus traditional patches 2 weeks
- Coverage per 5gallon pail: 5.5 square feet at 1" depth