Outpak Washout Construction Washout W/ Lid Polypropylene, 120 Gallon, 48"L x 48"W x 12"H
Write a Review
|
Questions & Answers (0)
Product Description
Made from heavy-duty, woven poly propylene with a polyethylene liner, Outpak's 4'x4'x12"H All-Weather Washout is made for the worst of climates and can remain on site for months at a time. It includes an attached rainfly and has 5 to 1 safe working load lifting straps. Great for concrete, paint, drywall mud, stucco and mortar. Folds flat for easy storage and transport. Capacity: .60 cubic yards/120 gallons. Includes Polyethylene Liner.
PRICE
$149.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 48 in |
| Height | 12 in |
| Size | 120 Gallon |
Product Details
| Assembly Required | No |
| Type | Construction Washout |
| Color | Orange |
| For Use With | Concrete, Paint, Drywall, Stucco, Mortar |
| Capacity | 120 |
| Material | Polypropylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 950-12304AW |
| Brand | Outpak Washout |