Perma-Patch® Asphalt Repair Material Fine Mix, 60 lb Bag - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Perma-Patch® is your solution for permanent professional quality pavement repairs.No special equipment or training needed. Simply Open, Pour, Drive. Accepts traffic immediately.Keep on-hand for rapid deployment with 2 year shelf life.Works down to ¼" thickness to eliminate puddles that can lead to ice hazards. Covers 6 Sq. Ft. @ 1" Thick. Flows easily even in freezing temperatures. Works in the rain: can even be poured directly into a water-filled pothole with no adverse effects.Use Perma-Patch Fine Mix for faster hardening with less compaction, or our Regular Mix for maximum workability in all conditions.
PRICE
$1,747.50 Sold in packages of 50 / $34.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 15 in |
| Height | 6 in |
| Weight | 60 lbs |
| Size | 60 lb Pail |
| Coverage | 6 Sq. Ft. |
Product Details
| Type | Bag |
| Color | Black |
| Material | Asphalt Concrete |
| Package Quantity | 50 |
| Description | Asphalt Repair Material Fine Mix |
| Manufacturers Part Number | PP-60-F |
| Brand | Perma-Patch |