Justrite Quickberm®, 8'L x 8'W x 12"H, 475 Gallons, 28539
Write a Review
|
Questions & Answers (0)
Product Description
Justrite Quickberm®, 8'L x 8'W x 12"H, 475 Gallons, 28539
QuickBerm® secondary containment berms help you comply with EPA regulations and provides dependable spill control for leak-prone containers and equipment. Sets up in mere minutes, great for efficiency and quick response under emergency spill conditions. Reinforced CriticalCorner™ design features wraparound diagonal welds for superior strength and fluid-tight reliability. Durable modified PVC coated fabric withstands long-term UV exposure and a broad range of chemicals including petroleums and most acids, and is durable enough for extended wear. High-visibility yellow inside supports alert against potential catch hazards inside while keeping exterior free from trip hazards found in other berms with exterior support systems.
QuickBerm® secondary containment berms help you comply with EPA regulations and provides dependable spill control for leak-prone containers and equipment. Sets up in mere minutes, great for efficiency and quick response under emergency spill conditions. Reinforced CriticalCorner™ design features wraparound diagonal welds for superior strength and fluid-tight reliability. Durable modified PVC coated fabric withstands long-term UV exposure and a broad range of chemicals including petroleums and most acids, and is durable enough for extended wear. High-visibility yellow inside supports alert against potential catch hazards inside while keeping exterior free from trip hazards found in other berms with exterior support systems.
PRICE
$1,274.40
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 ft |
| Width | 8 ft |
| Height | 12 in |
| Weight | 32 lbs |
| Folded Height | 12 in |
| Folded Width | 24 in |
| Folded Length | 24 in |
Product Details
| Assembly Required | No |
| Type | Spill Containment Berm |
| Color | Black |
| Style | Collapsible Berm |
| Capacity | 475 gal |
| Number of Modular Walls | 0 |
| Package Quantity | 1 |
| Manufacturers Part Number | 28539 |
| Wall Material | PVC Coated |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Justrite |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | Helps comply with EPA SPCC regulations |