Justrite Rigid-Lock Quickberm®, 20'L x 12'W x 12"H, 1795 Gallons, 28526
Write a Review
|
Questions & Answers (0)
Product Description
Rigid-Lock QuickBerm® offers safe, drive-in spill containment for drums, IBC totes, and tanks. The patented Rigid-Lock wall-support design protects personnel against trips and falls when walking along the outside perimeter. Built-in stainless steel wall supports lock the sidewalls in a 12-in (305-mm) high, 90° vertical position. Durable modified PVC coated fabric provides extended wear and withstands a broad range of chemicals including petroleum, oils, grease, and most acids. Exceptionally strong structural integrity includes a reinforced CriticalCorner™ design featuring wraparound diagonal radio frequency welds to prevent billowing, unwrapping, or sagging of the corners during full containment for fluid-tight reliability. Walls include a 1-in (25-mm) fray-resistant finished hem along the top rim for added wall strength and integrity. Each support includes a heavy-duty brass grommet for anchoring the berm under high wind conditions. Anchoring stakes not included. Sidewalls lower quickly for easy drive-in and out. Quick and easy setup – no assembly required. Portable design folds down quickly for storage and transport. Helps comply with EPA for containment and spill prevention (SPCC). Use berm protection accessories to provide extra resistance against rocky surfaces or heavy in-out traffic use.
PRICE
$2,397.88
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 ft |
| Width | 12 ft |
| Height | 12 in |
| Weight | 106 lbs |
| Folded Height | 16 in |
| Folded Width | 30 in |
| Folded Length | 30 in |
Product Details
| Assembly Required | No |
| Type | Wall Lock |
| Color | Black |
| Style | Collapsible Berm |
| Capacity | 1795 gal |
| Number of Modular Walls | 0 |
| Package Quantity | 1 |
| Manufacturers Part Number | 28526 |
| Wall Material | PVC Coated |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Justrite |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | Helps comply with EPA SPCC regulations |