Justrite Washdown Quickberm®, 54'L x 14'W x 4"H, 1800 Gallons, 28581
Write a Review
|
Questions & Answers (0)
Product Description
Justrite Washdown Quickberm®, 54'L x 14'W x 4"H, 1800 Gallons, 28581
Durable vinyl coated material reinforced with radio frequency-welded, high visibility yellow runway strips that withstand drive-thru traffic, including backhoes and skid steers. Removable 4-in (102-mm) diameter foam inserts support sidewalls while 2-in H x 8-in W (51 x 203-mm) planks (not included) slide into pockets to keep end walls elevated preventing wastewater from escaping during drive-over. Simply remove foam inserts to fold material for quick and compact storage. Two 1-in NPT fittings on each side of the berm for drainage. Brass grommets around perimeter provide the ability to securely anchor berm during use. Anchor stakes not included. Helps comply with EPA for stormwater regulations.
Durable vinyl coated material reinforced with radio frequency-welded, high visibility yellow runway strips that withstand drive-thru traffic, including backhoes and skid steers. Removable 4-in (102-mm) diameter foam inserts support sidewalls while 2-in H x 8-in W (51 x 203-mm) planks (not included) slide into pockets to keep end walls elevated preventing wastewater from escaping during drive-over. Simply remove foam inserts to fold material for quick and compact storage. Two 1-in NPT fittings on each side of the berm for drainage. Brass grommets around perimeter provide the ability to securely anchor berm during use. Anchor stakes not included. Helps comply with EPA for stormwater regulations.
PRICE
$8,069.79
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 54 ft |
| Width | 14 ft |
| Height | 4 in |
| Weight | 260 lbs |
| Folded Height | 48 in |
| Folded Width | 40 in |
| Folded Length | 40 in |
Product Details
| Assembly Required | No |
| Type | Spill Containment Berm |
| Color | Black |
| Style | Foam Wall |
| Capacity | 1800 gal |
| Number of Modular Walls | 0 |
| Package Quantity | 1 |
| Manufacturers Part Number | 28581 |
| Wall Material | PVC Coated |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Justrite |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | Helps comply with EPA SPCC regulations |