- Leadhead Universal
- A straightstyle leadhead, specially designed to be burned onto intercell connectors
- Reduce inventory of cables but maintain high levels of coverage
- Available in 60" and 120" premolded lengths
- Use with intercells or other leadheads
- Fine stranded copper conductor, tin plated, for maximum conductivity, flexibility and corrosion resistance
- Red or Black insulation
- Allows you to locate Negative and Positive cables more conveniently for applications
- Use our Leadhead post mold to make your power takeoffs when burning on universal Leadheads
- Shrouds, see page 53
Quick Cable 202104-025 Quickflex Welding Cable, 2 Gauge, 25 Ft Roll
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$139.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Gauge | 2 ga |
Product Details
| Type | Quickflex |
| Jacket Color Family | Black |
| Material | Copper |
| Package Quantity | 25 FT/RL |
| Description | Welding Cable |
| Manufacturers Part Number | 202104-025 |
| Brand | Quick Cable |