Quik Klamp Base Flange 1"
|
Questions & Answers (0)
Product Description
Standard hex key and tube cutters are all the tools you need. Create tubular frames without welding, threading, bolting or drilling. All you need for a cost-effective, versatile and simple way to design and assemble load-bearing indoor and outdoor sstructures quickly and easily. Precut pipe is easily fitted and locked in. Galvanized, corosion resistant. A cost effective alternative to welding. Strong and easy to assemble.
PRICE
$18.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1" ft |
| Width | 1-9/16 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Base Flange |
| Material | Steel |
| Package Quantity | 1 |
| Color | Steel |
| Manufacturers Part Number | 10016406 |
| For Use With | 1.32" OD Pipe |
| Brand | ClearSpan |
Warranty
| Warranty | 1 yr |