Kee Safety® Round Base Flange, 1-1/2" Diameter
Write a Review
|
Questions & Answers (0)
Product Description
Kee Klamp® Fittings
Round Base Flange
This structural base flange can be used when fixing guard railing or balustrades. There is a single mounting hole located inside the fitting. This allows for a cleaner look. The two set screws in the vertical socket give greater side-load stability to the upright.
Round Base Flange
This structural base flange can be used when fixing guard railing or balustrades. There is a single mounting hole located inside the fitting. This allows for a cleaner look. The two set screws in the vertical socket give greater side-load stability to the upright.
PRICE
$62.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1-15/16 in |
| Nominal Pipe Size | 1-1/2 in |
Product Details
| Assembly Required | No |
| Type | Round Base Flange |
| Pipe Outer Diameter | 1-7/8 in |
| Material | Galvanized Iron |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 262-8 |
| Fitting Type | Flange |
| Brand | Kee Safety |