Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dogipot

Model # :WBB3182573

MPN #: 1011-MINI

DOGIPOT® Quik Pet Station with 400 Rolled Bags, Aluminium, Green

Product Description
An affordable and long-lasting solution to dog pollution, the aluminium DOGIPOT® QUIK Pet Station is the best in quality and value. Ideal for pet-friendly areas with easy access to garbage cans or other waste receptacles, the QUIK Pet Station comes with a mini bag dispenser (loaded with strong but flexible Smart™ Litter Pick Up Bags) and a pet waste pickup sign to display in dog relief areas.

Features:
  • Aluminium DOGIPOT® mini bag dispenser
  • DOGIPOT® on-leash pet sign
  • 4′-8′ Galvanized steel square telescopic DOGIPOT® post
  • Two (2) rolls of DOGIPOT® Smart™ litter pick up bags
  • Installation and mounting hardware


PRICE
$279.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-1/2 in
Height96 in

Product Details

TypeDog Waste Station
MaterialAluminium
DescriptionPet Station without Receptacle
ColorGreen
Manufacturers Part Number1011-MINI
Bag TypeRolled Bags
Number of Bags Included400 Bags
BrandDogipot