Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB1955842

MPN #: QVTRK-2-216EST

Quantum Storage Single Unit Track Assembly Kit (2 Tracks), 18'

Product Description
Quantum Storage QVTRK-2-216EST Single Unit Track Assembly Kit (2 Tracks), 216"

These kits come complete with two tracks and end stop kits. Hardware and assembly instructions are included.

PRICE
$1,199.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 ft
Width2-1/2 in
Height1/2 in
Weight38 lbs

Product Details

Type2-Tracks & End Stops
MaterialAluminum
Package Quantity1
ColorSilver
Manufacturers Part NumberQVTRK-2-216EST
BrandQuantum Storage Systems