Climax Metal, 280mm Locking Assembly C405 Series, C405M-280X355, Metric, M20 X 130
Write a Review
|
Questions & Answers (0)
Product Description
Wide, shallow taper, self-centering design for use in through-bored components with highest torque and/or bending requirements. Mounted component remains fixed axially during installation.
PRICE
$5,459.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension L2 | 7.756 in |
| Locking Screw Size | M20 X 130 |
| Shaft Length | 280 in |
| Diagram Dimension D | 11.024 in |
| MT | 270,299 lbs |
| Dimension L | 6.496 in |
| Fax (Lbs.F) | 588,480 lbs |
| Dimension D | 13.976 in |
| Locking Screws MA | 509 lb-ft |
Product Details
| PH (PSI) | 21,491 psi |
| Series | C405 |
| Number of Locking Screws | 18 |
| PS | 27,248 psi |
| DN | 23.505 |
| Material | Climax Metal |
| Manufacturers Part Number | C405M-280x355 |
| Brand | Climax Metal |