Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Climax Metal

Model # :WBB984781

MPN #: C193E-125

Climax Metal, 1.25" Dia. Locking Assembly C193 Series, C193E-125, Steel, M5 X 18

Product Description
Single-taper, self-centering design with mounting flange for use in through-bored components. Mounted component remains fixed axially during installation.

PRICE
$74.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension L21.102 in
Locking Screw SizeM5 X 18
Dimension L31.299 in
Shaft Length1-1/4 in
Diagram Dimension D1.25 in
MT5,497 lbs
Dimension L0.669 in
Fax (Lbs.F)8,796 lbs
Dimension D2 in
Locking Screws MA89 lb-ft
Dimension D12.125 in

Product Details

PH (PSI)17,437 psi
SeriesC193
Number of Locking Screws10
PS27,900 psi
DN3.01
MaterialClimax Metal
Manufacturers Part NumberC193E-125
BrandClimax Metal