Qwik System Flush® Orange QT1130 - 1 Lb. Aerosol Container
Qwik System Flush®, a patented formulation, is 5-10 times more effective in acid removal, moisture & oil absorption than competitive products. It is used to flush contaminants such as residual oil, acid, or moisture from refrigeration line sets. If you can't replace refrigeration line sets after a burnout or R-22 to R-410a change out then you should use Qwik System Flush to remove residual contamination.
Qwik Products System Flush® Orange QT1130 - 1 Lb. Aerosol Container - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$923.40 Sold in packages of 12 / $76.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 9 in |
| Height | 8 in |
| Weight | 2 lbs |
Product Details
| Type | System Flush |
| Capacity | 1 Pound |
| Package Quantity | 12 |
| Description | Qwik System Flush 1 LB Canister |
| Manufacturers Part Number | QT1130 |
| Brand | Qwik Products |