General Wire 8 Piece Cutter Set for 1-1/4" Cables with "G" Connectors
Write a Review
|
Questions & Answers (0)
Product Description
(G-SHD) Spear Head. (G-HA) Hook Auger. (G-2UC) 2" U-Cutter. (G-3HDSC) 3" Heavy Duty Side Cutter. (G-3HDB) 3" Heavy Duty Saw Blade. (G-4RSB) 4" Rotary Saw Blade. (G-RTR-2) Retrieving Tool. (G-CW) Coupling Wrench.
PRICE
$249.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 8 lbs |
Product Details
| Type | 8 Piece |
| Includes | Spear Head, Hook Auger, 2 U-Cutter, 3 Heavy Duty Saw Blade, 4 Rotary Saw Blades, |
| Material | Steel |
| Package Quantity | 1 |
| Connection Style | G Connector |
| Series | RDCS |
| Manufacturers Part Number | RDCS-G |
| For Use With | 88GP,HT-GP |
| Brand | General Wire |