General Wire Sectional (10) 10' x 1-1/4" Profle x Cables with G Connector, Cable Tool & Cutter
Write a Review
|
Questions & Answers (0)
Product Description
This machine is almost as easy to run as a lawn mower. You push eight foot (available separately) or ten foot (included with this package) cable sections into the line until you reach some resistance. Then attach the rear cable coupling to the machine, stand behind it, and turn it on. Watch the cable feed itself into the line. When a section has run into the drain, attach another one and keep going. This self-feeding feature also works to pull sections out of the line. The Model 88 handles jobs up to 200 ft. long in lines from 3" to 10" diameter. A standard 3/4 hp capacitor motor supplies plenty of power, and an adjustable safety clutch protects cables and operator against sudden torque build-ups. Sections come in two styles: all-purpose Flexichain, which has a chain center (available separately), and the stiffer Proflex (included with this package), which has a spring center. The inner spring in the Proflex gives it greater stiffness, which is desirable on long or tough jobs. The outer spring is right-hand wound for faster self-feeding. Sections snap together in a second and are taken apart quickly with a spanner wrench or screw driver. With the "G'' connector, no tension is on the locking pin when running in reverse, making it a more durable coupling.
PRICE
$6,199.00
1
1
Free Shipping Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Depth | 21 in |
| Height | 16 in |
| Weight | 80 lbs |
| Max Cable Length | 200 ft |
| Wheel Diameter | 10 Rear / 6 Front in |
Product Details
| Horsepower | 3/4 HP |
| Rotations per Minute | 500 rpm |
| Series | Model 88 |
| Wheel Type | Rubber |
| Includes | 10'x1-1/4 Proflex G Connector Cables, Cable Feeding Tool & Cutter |
| Description | Model 88 w/ 10'x1-1/4" Proflex "G" Connector Cables, Cable Feeding Tool & Cutter |
| Package Quantity | 1 |
| Manufacturers Part Number | 88GP |
| Brand | General Wire |