Royal Basket Trucks® 18 BU-Standard-Duty Basket Truck - Vinyl Liner - 4 Swivel Casters-Blue
Write a Review
|
Questions & Answers (0)
Product Description
Royal Basket Trucks R18BLPMAU Basket Truck
Basket Truck by ROYAL features a seam-welded steel chassis and hardwood base. Black vinyl top rim for long wear, vinyl reinforced wear points, reinforced handles on both ends. Sewn and riveted liners offer superior strength. Extra-large work order pocket. Ship assembled. 3" high-quality non-marking polyurethane casters. Color blue.
Basket Truck by ROYAL features a seam-welded steel chassis and hardwood base. Black vinyl top rim for long wear, vinyl reinforced wear points, reinforced handles on both ends. Sewn and riveted liners offer superior strength. Extra-large work order pocket. Ship assembled. 3" high-quality non-marking polyurethane casters. Color blue.
PRICE
$369.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 30 in |
| Height | 36 in |
| Inside Height | 30 in |
| Wheel Diameter | 4 in |
Product Details
| Wheel Material | Polyurethane |
| Type | Vinyl Bulk Basket Truck |
| Liner Material | Vinyl |
| Color | Blue |
| Caster Type | (4) Swivel |
| Capacity Bushel | 18 bu |
| Capacity | 21.9 |
| Material | Vinyl |
| Manufacturers Part Number | R18-BBW-PMA-3UNN |
| Base Material | Hardwood |
| Brand | Royal Basket Trucks |