Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB872477

MPN #: R5BZX-15

Wiremold Rack Mount Surge Protected Power Strip, 6 Outlets, 15A, 3kA, 15' Cord

Product Description
Six rear outlets, 15A. 15' (4.6m) cord. Perma Power computer grade, surge protection.

PRICE
$229.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cord Length15 ft
ConnectionCord-ended
Dimensions19 x 1-3/4 x 2-3/4 in
Gauge6 ga
Strip Length20 in

Product Details

Short Circuit Rating36,000 Amps [12,000 Amps L-N, 12,000 Amps L-G, 12,000 Amps N-G]
Receptacle Style5-15R
Voltage Rating120 V
Mounting LocationRack Mount
EMI/RF Noise FilterNo
Data Line ProtectionNo
MaterialMetal
Manufacturers Part NumberR5BZX-15
TimerNo
Number of Outlet Rows1
BrandWiremold
TypeSurge Protector
ClassUL1363 and UL1449,Third Edition
ColorBlack
Amperage15 A
SeriesRack Mounted Power Solutions
Overload Protection15A Circuit Breaker %
Automatic Shut OffNo
Surge Protection Failure AlarmNo
Frequency Rating+35dB
Type of IndicatorsLight
Package Quantity1
Surge ProtectionYes
Medical GradeNo
Power IndicatorYes
USB PortNo
Number of Receptacles6

Compliance & Certifications

CertificationsUL