Regulators
Availability
Free Shipping
Brand
Type
CFM
Length
Width
Height
Color
Price
Related Products
For optimal performance, Model 652 combines a filter, regulator and flat gauge in one product. The filter will remove any moisture or debris and the regulator provides a controlled and consistent air pressure. Thanks to its compact design, it is a good alternative in applications where space is limited. Model 652, piggyback, manages compressed air systems operating up to 16 bar (232 PSI) inlet pressure. The model features a polycarbonate bowl, easily visible level indicators, locking device and for extended lifetime, a flexible rolling diaphragm. Application: Virtually every industry, ...
1/2 " 1 Qt. desiccant dryer/filter, 5 SCFM, lowers the dew point to -30 degrees, removes all water vapor. Color change from blue to pink indicates when beads need changed. Includes one quart of desiccant.
30 SCFM Clear Advantage desiccant filter/dryer with prefilter and regulator allows you to visually see all filtering and drying steps, one piece disposable/replaceable cartridge, activated charcoal eliminates the need for an oil removing filter. Includes mounting brackets and safety guard.
45 degree dial type tire gauge has an internal diaphragm construction for greater durability. Has a range or 0-60 PSI or 0-400 kPa. 45 degree chuck head comes with deflator valve and durable rubber boot. Maximum 60 pounds per square inch. Single head chuck. Includes deflator valve.
MGAR series regulators boast excellent regulation and flow characteristics at an economical price. Available port sizes range from 1/8" NPT to 1" NPT. The push-to-lock knob assures the desired outlet pressure is maintained. Reverse flow is available with the MGARK option. Features: Body Material: Aluminum Type: Relieving / Press-to-lock adjustable knob Pressure Ratings: 7 to 130 PSI / 7 to 60 PSI (low pressure) Temperature Range: -4⁰ F to 158⁰ F All "in-stock" regulators ship the same day Includes: Gauge / Bracket / Nut / 2 Gauge Locations