Milton® Single Head Dial Gauge, Max 60 PSI, S-932
Write a Review
|
Questions & Answers (0)
Product Description
45 degree dial type tire gauge has an internal diaphragm construction for greater durability. Has a range or 0-60 PSI or 0-400 kPa. 45 degree chuck head comes with deflator valve and durable rubber boot. Maximum 60 pounds per square inch. Single head chuck. Includes deflator valve.
PRICE
$39.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.5 in |
| Width | 2.5 in |
| Height | 1.5 in |
| Weight | 0.5 lbs |
Product Details
| Type | Tire Pressure Gauge |
| Calibrated | to 60 lbs |
| Color | Silver |
| Style | Dial Type Tire Gauge |
| Made in the USA | No |
| Material | Brass |
| Description | Single Head Dial Gauge, Max 60 PSI |
| Package Quantity | 1 |
| Manufacturers Part Number | S-932 |
| Max Working Pressure | 60 psi |
| Brand | Milton |
Warranty
| Warranty | 1 yr |