Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
ISM

Model # :WBB2788940

MPN #: 2618-0710

ISM RA 1000T 5/8 Pneumatic Roll Feed Carton Stapler

Product Description
Pneumatic roll carton closing stapler. Uses GR1-58 Staples (1 3/8" Crown x 5/8" Leg). Magazine capacity - 1,000 staples.

PRICE
$955.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight8 lbs

Product Details

Assembly RequiredNo
TypePneumatic Stapler
Capacity1000
DescriptionPneumatic Roll Stapler
ColorGreen
Manufacturers Part Number2618-0710
For Use With1-3/8" x 5/8" Staples
BrandISM

Warranty

Warranty1 yr