Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tripp Lite

Model # :WBB1694519

MPN #: SRFAN3U

Tripp Lite 3U SmartRack Triple Fan Panel, Three 120V High-Performance Fans, 210 CFM

Product Description
Tripp Lite's SRFAN3U SmartRack Panel-mount Triple Fan Accessory (for use with SmartRacks) is ideal for increasing the ventilation of SmartRacks, enclosures and server cabinets. The unit features (3) 4-in.-120V fans mounted in a 3U panel, 6-ft. cord, and includes mounting hardware.

Features:
  • Tripp Lite's SRFAN3U SmartRack Panel-mount Triple Fan Accessory (for use with SmartRacks) is ideal for increasing the ventilation of SmartRacks, enclosures and server cabinets
  • The unit features (3) 4-in. 120V fans mounted in a 3U panel, 6-ft. cord
  • Includes mounting hardware
PRICE
$299.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-7/8 in
Depth2-1/16 in
Height5-1/4 in
Cord Length6 ft.

Product Details

Power120V AC
TypeAccessories
CFM210 CFM
Rack Spaces3U
ColorBlack
Accessory TypeRack Fans
Hardware IncludedYes
Number of Fans3
MaterialSteel
DescriptionSmartRack Triple Fan Panel
Package Quantity1
Manufacturers Part NumberSRFAN3U
BrandTripp Lite

Warranty

Warranty2 yr