Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sentry

Model # :WBB1653790

MPN #: RS75

Rack Sentry® Rack Protector, 3" x 3" Opening, 18"H, Yellow

Product Description
Rack Sentry® minimizes the force of tow motor impact that can damage the structural integrity of racks and floors. This patented product is molded from flexible EVA polyethylene plastic and features an air chamber designed to deflect impact energy away from the rack. This air chamber is exclusive to Rack Sentry®. Easy to install. Stackable for twice the strength.

Fits any brand rack with an upright face 75mm (3") wide. RS75 is 457mm (18") tall with an overall width of 133mm (5.25") . The opening is 75x75mm (3"x3") but will fit any rack with the correct width face.

PRICE
$54.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
54.95
Buy 5+ units
53.45Save $1.50 (3%)
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Depth5-1/4 in
Height18 in
Weight4 lbs

Product Details

Assembly RequiredNo
TypePallet Rack Protector
Mounting OrientationEnd
ColorYellow
SeriesRack Sentry®
Mounting LocationRack
IncludesStrap
MaterialEVA Polyethylene
DescriptionRack Sentry® Rack Protector
Package Quantity1
Manufacturers Part NumberRS75
Mounting StyleStrap On
Fits3"W Rack Post
BrandSentry

Warranty

Warranty1 yr