Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB670856

Global Industrial™ Pallet Rack End Protector, Left Side, 36"L, 3/8'' Thick, Yellow

Product Description
✓ Protects racking from impacts by forklifts, carts, & trucks
✓ Designed to fit your facility setup by protecting the side of the rack
✓ 3/8" thick heavy-duty steel for long-lasting durability

Protect storage & inventory racks from costly damage and ensure employee safety throughout your facility with the Global Industrial™ End of Rack Protector. Made from thick, heavy-duty steel, this left-sided protector absorbs impact and moves it away from the rack. It has a bright yellow finish for visibility and includes anchor bolts for easy installation. Designed to preserve the integrity of your rack, this 36"L protector extends the service life of your racking system and is an ideal solution for warehouses, distribution centers, & more. Limited 1-Year Warranty.

  • Low-profile, space-saving design for tight storage areas
  • Rack protectors are available as Single Left, Single Right, or Double-Ended in multiple lengths: 36'', 42'', or 48''
  • Fits 3" wide racks
  • PRICE
    $149.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length36 in
    Depth10-3/4 in
    Height10 in
    Weight36 lbs
    Thickness3/8 in

    Product Details

    Assembly RequiredNo
    TypePallet Rack End Protector
    Mounting OrientationLeft Side
    ColorYellow
    Mounting LocationFloor
    IncludesAnchor Bolts
    MaterialSteel
    Package Quantity1
    Manufacturers Part Number670856
    Mounting StyleBolt On
    Fits3"W Rack Post
    BrandGlobal Industrial

    Warranty

    Warranty1 yr