1/4" Thick 18" H Steel Post Protector Yellow
|
Questions & Answers (0)
Product Description
STEEL POST PROTECTORS
18"H Steel Protector 1/4" Thick
These post protectors serve as a pallet rack guard to improve plant safety and efficiency. The rack guards reduce building repairs due to accidental impact and collisions. The guards are made using heavy gauge steel with a durable powder coat finish. Units fit around rack posts up to 4"W. Includes four pre-drilled 9/16" mount holes that allow floor anchoring for installation (hardware not included). Base plates measure 7-1/2"L x 6"W. Yellow color finish.
18"H Steel Protector 1/4" Thick
These post protectors serve as a pallet rack guard to improve plant safety and efficiency. The rack guards reduce building repairs due to accidental impact and collisions. The guards are made using heavy gauge steel with a durable powder coat finish. Units fit around rack posts up to 4"W. Includes four pre-drilled 9/16" mount holes that allow floor anchoring for installation (hardware not included). Base plates measure 7-1/2"L x 6"W. Yellow color finish.
PRICE
$74.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-1/2 in |
| Depth | 6 in |
| Height | 18 in |
| Weight | 15 lbs |
| Thickness | 1/4 in |
Product Details
| Assembly Required | No |
| Mounting Orientation | Center |
| Color | Yellow |
| Mounting Location | Floor |
| Includes | Strap |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 1/4PO18SY |
| Mounting Style | Bolt On |
| Fits | 4"W Rack Post |
| Brand | Bluff Manufacturing |