Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jifram Extrusions

Model # :WBB1953821

MPN #: 05000246

JiFram Rackable & Stackable Open Deck Pallet, Plastic 2-Way, 24"x24", 1500 Lb Stat Cap, Black

Product Description
JiFram Rackable Extruded Plastic Pallet 05000246 With Casters - 24x24, 1000 Lb. Fork Capacity

Extruded plastic pallets provide superior performance and benefits over traditional wood. Made in the U.S.A. from recycled Rigid PVC plastic. Pallets are resistant to water, fire and flame. Plastic is impervious to contamination and bug infestation. Pallet includes casters (2 swivel with brake, 2 straight rigid) for mobility and a Non-Slip top surface. Custom sizes are available, call for details. These pallets are not for use in unsupported pallet rack.

Note: Pallets are made from recycled plastic and will vary in color (shades of gray to black), weight, and surface consistency.

PRICE
$129.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width24 in
Height9 in
Weight28 lbs
Dynamic Fork Weight Capacity1000 lbs
Fork Opening18 in
Decking Weight Capacity750 lbs
Static Floor Weight Capacity1000 lbs

Product Details

Assembly RequiredNo
TypeStackable & Rackable
Top DeckOpen
ColorBlack
AvailabilityShips From Mfg
Fork EntryTwo-Way Entry
MaterialRecycled Plastic
ConditionNew
Package Quantity1
Manufacturers Part Number05000246
Bottom Stringers4
BrandJifram Extrusions

Compliance & Certifications

CertificationsISPM 15 Exempt