JiFram Rackable & Stackable Open Deck Pallet, Plastic, 2-Way, 24"x24", 1500 Lb Static Cap, Black
|
Questions & Answers (0)
Product Description
JiFram Rackable Extruded Plastic Pallet 05000180 - 24x24, Two-Way Entry, 1000 Lb. Fork Capacity
Extruded plastic pallets provide superior performance and benefits over traditional wood. Ideal for exporting applications. Made in the U.S.A. from recycled Rigid PVC plastic. Pallets are resistant to water, fire and flame. Plastic is impervious to contamination and bug infestation. Supported cross bars are required for pallet racking. Custom sizes are available, call for details. . These pallets are not for use in unsupported pallet rack.
Note: Pallets are made from recycled plastic and will vary in color (shades of gray to black), weight, and surface consistency
Extruded plastic pallets provide superior performance and benefits over traditional wood. Ideal for exporting applications. Made in the U.S.A. from recycled Rigid PVC plastic. Pallets are resistant to water, fire and flame. Plastic is impervious to contamination and bug infestation. Supported cross bars are required for pallet racking. Custom sizes are available, call for details. . These pallets are not for use in unsupported pallet rack.
Note: Pallets are made from recycled plastic and will vary in color (shades of gray to black), weight, and surface consistency
PRICE
$47.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
| Height | 4 in |
| Weight | 12 lbs |
| Dynamic Fork Weight Capacity | 1000 lbs |
| Racking Weight Capacity | 500 lbs |
| Fork Opening | 21 in |
| Decking Weight Capacity | 500 lbs |
| Static Floor Weight Capacity | 1500 lbs |
Product Details
| Assembly Required | No |
| Type | Stackable & Rackable |
| Top Deck | Open |
| Color | Black |
| Availability | Ships From Mfg |
| Fork Entry | Two-Way Entry |
| Material | Recycled Plastic |
| Condition | New |
| Package Quantity | 1 |
| Manufacturers Part Number | 05000180 |
| Bottom Stringers | 3 |
| Brand | Jifram Extrusions |
Compliance & Certifications
| Certifications | ISPM 15 Exempt |